Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 160R16H

  • Mfr # 160R16H

  • Zoro # G2455044


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
11.255
Pitch Dia.
10.2517
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160R16H
Zoro #
G2455044
UPC #
697950150796
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.255
Pitch Dia.
10.2517
Length through Bore (In.)
2
Storage Width
11.255
Storage Height
2
Storage Length
11.255
Caliper Diameter
9.1267

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
16
Weight
23
Bushing Code
R1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
1
Chain Number
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.