Zoro Homepage

Spk Roller Mst (R1), 160R17H

  • Mfr # 160R17H

  • Zoro # G2454992


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Number of Teeth
17
Length through Bore (In.)
2
Pitch Dia.
10.8844
Outside Dia. (In.)
11.899
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160R17H
Zoro #
G2454992
UPC #
697950150802
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
10.8844
Outside Dia. (In.)
11.899
Storage Length
11.899
Caliper Diameter
9.713
Storage Height
2
Storage Width
11.899

Details

Bore Type
Bushed
Number of Teeth
17
Material
Steel
Type
Standard Roller Chain
Weight
26.7
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
R1
Number of Rows
1
Chain Number
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.