Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 60R112

  • Mfr # 60R112

  • Zoro # G2451641


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Pitch Dia.
26.7415
Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60R112
Zoro #
G2451641
UPC #
697950197999
Country of Origin
United States

Dimensions

Pitch Dia.
26.7415
Length through Bore (In.)
2
Outside Dia. (In.)
27.181
Storage Height
2
Storage Width
27.181
Storage Length
27.181
Caliper Diameter
26.2725

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
112
Weight
71.5
Hardened Teeth
No
Bushing Code
R1
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.