Zoro Homepage

Spk Roller Mst (R1), 80R39

  • Mfr # 80R39

  • Zoro # G2446610


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
39
Pitch Dia.
12.4275
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R39
Zoro #
G2446610
UPC #
697950138206
Country of Origin
United States

Dimensions

Pitch Dia.
12.4275
Length through Bore (In.)
2
Outside Dia. (In.)
12.987
Storage Length
12.987
Storage Width
12.987
Storage Height
2
Caliper Diameter
11.7924

Details

Number of Teeth
39
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Weight
20.85
Chain Number
80
Surface Treatment
Protective Coating
Bushing Code
R1
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.