Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 80R41

  • Mfr # 80R41

  • Zoro # G2443250


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
41
Bore Type
Bushed
Chain Number
80
Pitch Dia.
13.0635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R41
Zoro #
G2443250
UPC #
697950138220
Country of Origin
United States

Dimensions

Pitch Dia.
13.0635
Outside Dia. (In.)
13.625
Length through Bore (In.)
2
Storage Height
2
Storage Width
13.625
Caliper Diameter
12.4289
Storage Length
13.625

Details

Material
Steel
Number of Teeth
41
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
23.2
Hardened Teeth
No
Bushing Code
R1
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.