Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 80R42

  • Mfr # 80R42

  • Zoro # G2446364


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
13.3815
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R42
Zoro #
G2446364
UPC #
697950138237
Country of Origin
United States

Dimensions

Pitch Dia.
13.3815
Length through Bore (In.)
2
Outside Dia. (In.)
13.944
Storage Length
13.944
Caliper Diameter
12.7565
Storage Height
2
Storage Width
13.944

Details

Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
42
Weight
24.2
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80
Bushing Code
R1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.