Zoro Homepage

Spk Roller Mst (R1), 80R47

  • Mfr # 80R47

  • Zoro # G2447861


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
47
Bore Type
Bushed
Chain Number
80
Pitch Dia.
14.9717
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R47
Zoro #
G2447861
UPC #
697950138268
Country of Origin
United States

Dimensions

Pitch Dia.
14.9717
Outside Dia. (In.)
15.538
Length through Bore (In.)
2
Storage Length
15.538
Caliper Diameter
14.3383
Storage Width
15.538
Storage Height
2

Details

Material
Steel
Number of Teeth
47
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
29.4
Surface Treatment
Protective Coating
Bushing Code
R1
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.