Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 80R70

  • Mfr # 80R70

  • Zoro # G2445594


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Length through Bore (In.)
2
Number of Teeth
70
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R70
Zoro #
G2445594
UPC #
697950209104
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
22.2892
Outside Dia. (In.)
22.867
Storage Height
2
Caliper Diameter
21.6642
Storage Width
22.867
Storage Length
22.867

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
70
Bore Type
Bushed
Weight
64
Number of Rows
1
Hardened Teeth
No
Bushing Code
R1
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.