Zoro Homepage

Spk Roller Mst (R2), 120R70

  • Mfr # 120R70

  • Zoro # G2445658


product price: $2,522.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
4
Material
Steel
Type
Standard Roller Chain
Number of Teeth
70
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R70
Zoro #
G2445658
UPC #
697950105109
Country of Origin
United States

Dimensions

Length through Bore (In.)
4
Pitch Dia.
33.4338
Outside Dia. (In.)
34.3
Storage Height
4
Storage Length
34.3
Caliper Diameter
32.5588
Storage Width
34.3

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
70
Bore Type
Bushed
Weight
173
Bushing Code
R2
Chain Number
120
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.