Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R2), 140R30H

  • Mfr # 140R30H

  • Zoro # G3316359


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Outside Dia. (In.)
17.7
Length through Bore (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140R30H
Zoro #
G3316359
UPC #
697950125886
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.7
Length through Bore (In.)
4
Pitch Dia.
16.7419
Caliper Diameter
15.7419
Storage Length
17.7
Storage Height
4
Storage Width
17.7

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
30
Weight
62
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
R2
Number of Rows
1
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.