Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R2), 140R40

  • Mfr # 140R40

  • Zoro # G2469473


product price: $1,638.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
40
Bore Type
Bushed
Chain Number
140
Pitch Dia.
22.3046
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140R40
Zoro #
G2469473
UPC #
697950139715
Country of Origin
United States

Dimensions

Pitch Dia.
22.3046
Outside Dia. (In.)
23.286
Length through Bore (In.)
4
Storage Width
23.286
Storage Length
23.286
Storage Height
4
Caliper Diameter
21.3046

Details

Material
Steel
Number of Teeth
40
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
98
Number of Rows
1
Bushing Code
R2
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.