Zoro Homepage

Spk Roller Mst (R2), 160R20H

  • Mfr # 160R20H

  • Zoro # G2452883


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Chain Number
160
Pitch Dia.
12.7849
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160R20H
Zoro #
G2452883
UPC #
697950150840
Country of Origin
United States

Dimensions

Pitch Dia.
12.7849
Length through Bore (In.)
4
Outside Dia. (In.)
13.828
Caliper Diameter
11.6599
Storage Length
13.828
Storage Width
13.828
Storage Height
4

Details

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Chain Number
160
Type
Standard Roller Chain
Weight
45.2
Bushing Code
R2
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.