Zoro Homepage

Spk Roller Mst (R2), 160R21H

  • Mfr # 160R21H

  • Zoro # G2456051


product price: $1,372.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Pitch Dia.
13.419
Type
Standard Roller Chain
Outside Dia. (In.)
14.469
Length through Bore (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160R21H
Zoro #
G2456051
UPC #
697950150857
Country of Origin
United States

Dimensions

Pitch Dia.
13.419
Outside Dia. (In.)
14.469
Length through Bore (In.)
4
Storage Height
4
Storage Width
14.469
Storage Length
14.469
Caliper Diameter
12.2565

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
21
Weight
49
Chain Number
160
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
R2
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.