Zoro Homepage

Spk Roller Mst (R2), 160R25H

  • Mfr # 160R25H

  • Zoro # G2451763


product price: $1,725.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
17.032
Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
4
Number of Teeth
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160R25H
Zoro #
G2451763
UPC #
697950163352
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.032
Length through Bore (In.)
4
Pitch Dia.
15.9575
Caliper Diameter
14.801
Storage Width
17.032
Storage Length
17.032
Storage Height
4

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
25
Bore Type
Bushed
Weight
66
Chain Number
160
Bushing Code
R2
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.