Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R2), 160R26H

  • Mfr # 160R26H

  • Zoro # G2455412


product price: $1,805.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
4
Outside Dia. (In.)
17.671
Material
Steel
Bore Type
Bushed
Pitch Dia.
16.5925
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160R26H
Zoro #
G2455412
UPC #
697950164496
Country of Origin
United States

Dimensions

Length through Bore (In.)
4
Outside Dia. (In.)
17.671
Pitch Dia.
16.5925
Storage Height
4
Storage Length
17.671
Storage Width
17.671
Caliper Diameter
15.4675

Details

Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
26
Weight
72
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
160
Bushing Code
R2
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.