Zoro Homepage

Spk Roller Mst (R2), 160R28H

  • Mfr # 160R28H

  • Zoro # G2453504


product price: $1,781.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
28
Bore Type
Bushed
Chain Number
160
Pitch Dia.
17.8628
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160R28H
Zoro #
G2453504
UPC #
697950164502
Country of Origin
United States

Dimensions

Pitch Dia.
17.8628
Outside Dia. (In.)
18.95
Length through Bore (In.)
4
Storage Height
4
Storage Width
18.95
Storage Length
18.95
Caliper Diameter
16.7378

Details

Material
Steel
Number of Teeth
28
Bore Type
Bushed
Chain Number
160
Type
Standard Roller Chain
Weight
83
Hardened Teeth
Yes
Number of Rows
1
Bushing Code
R2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.