Zoro Homepage

Spk Roller Mst (S1), 120S42

  • Mfr # 120S42

  • Zoro # G2443932


product price: $1,350.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Pitch Dia.
20.0722
Length through Bore (In.)
3.3125
Outside Dia. (In.)
20.916
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120S42
Zoro #
G2443932
UPC #
697950104966
Country of Origin
United States

Dimensions

Pitch Dia.
20.0722
Length through Bore (In.)
3.3125
Outside Dia. (In.)
20.916
Storage Width
20.916
Storage Height
3.3125
Caliper Diameter
19.1972
Storage Length
20.916

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
42
Weight
84
Bushing Code
S1
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Chain Number
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.