Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (S1), 120S48

  • Mfr # 120S48

  • Zoro # G2442471


product price: $1,551.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
120
Pitch Dia.
22.9347
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120S48
Zoro #
G2442471
UPC #
697950105048
Country of Origin
United States

Dimensions

Pitch Dia.
22.9347
Length through Bore (In.)
3.3125
Outside Dia. (In.)
23.786
Storage Length
23.786
Storage Width
23.786
Caliper Diameter
22.0597
Storage Height
3.3125

Details

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
120
Type
Standard Roller Chain
Weight
95
Number of Rows
1
Bushing Code
S1
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.