Zoro Homepage

Spk Roller Mst (S1), 120S54

  • Mfr # 120S54

  • Zoro # G2448202


product price: $1,800.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
54
Bore Type
Bushed
Chain Number
120
Pitch Dia.
25.7977
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120S54
Zoro #
G2448202
UPC #
697950105055
Country of Origin
United States

Dimensions

Pitch Dia.
25.7977
Outside Dia. (In.)
26.654
Length through Bore (In.)
3.3125
Caliper Diameter
24.9227
Storage Width
26.654
Storage Height
3.3125
Storage Length
26.654

Details

Material
Steel
Number of Teeth
54
Bore Type
Bushed
Chain Number
120
Type
Standard Roller Chain
Weight
114.22
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Bushing Code
S1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.