Zoro Homepage

Spk Roller Mst (S1), 140S36

  • Mfr # 140S36

  • Zoro # G2469263


product price: $1,591.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
36
Bore Type
Bushed
Chain Number
140
Pitch Dia.
20.079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140S36
Zoro #
G2469263
UPC #
697950139708
Country of Origin
United States

Dimensions

Pitch Dia.
20.079
Length through Bore (In.)
3.3125
Outside Dia. (In.)
21.053
Storage Width
21.053
Caliper Diameter
19.079
Storage Height
3.3125
Storage Length
21.053

Details

Material
Steel
Number of Teeth
36
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
85
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Bushing Code
S1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.