Zoro Homepage

Spk Roller Mst (S1), 140S45

  • Mfr # 140S45

  • Zoro # G2468563


product price: $1,938.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Bushed
Chain Number
140
Pitch Dia.
25.0873
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140S45
Zoro #
G2468563
UPC #
697950139739
Country of Origin
United States

Dimensions

Pitch Dia.
25.0873
Outside Dia. (In.)
26.076
Length through Bore (In.)
3.3125
Storage Height
3.3125
Storage Width
26.076
Storage Length
26.076
Caliper Diameter
24.072

Details

Material
Steel
Number of Teeth
45
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
115
Hardened Teeth
No
Surface Treatment
Protective Coating
Bushing Code
S1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.