Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (S2), 120S70

  • Mfr # 120S70

  • Zoro # G2449009


product price: $2,648.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
120
Pitch Dia.
33.4338
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120S70
Zoro #
G2449009
UPC #
697950183435
Country of Origin
United States

Dimensions

Pitch Dia.
33.4338
Outside Dia. (In.)
34.3
Length through Bore (In.)
5.6875
Storage Length
34.3
Storage Height
5.6875
Storage Width
34.3
Caliper Diameter
32.5588

Details

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
120
Type
Standard Roller Chain
Weight
183
Bushing Code
S2
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.