Zoro Homepage

Spk Roller Mst (S2), 140S48

  • Mfr # 140S48

  • Zoro # G2466980


product price: $2,052.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Number of Teeth
48
Length through Bore (In.)
5.6875
Outside Dia. (In.)
27.75
Bore Type
Bushed
Pitch Dia.
26.7571
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140S48
Zoro #
G2466980
UPC #
697950139746
Country of Origin
United States

Dimensions

Length through Bore (In.)
5.6875
Outside Dia. (In.)
27.75
Pitch Dia.
26.7571
Storage Height
5.6875
Caliper Diameter
25.7571
Storage Length
27.75
Storage Width
27.75

Details

Number of Teeth
48
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Weight
137
Chain Number
140
Number of Rows
1
Hardened Teeth
No
Bushing Code
S2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.