Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (S2), 140S80

  • Mfr # 140S80

  • Zoro # G2467251


product price: $4,617.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Number of Teeth
80
Outside Dia. (In.)
45.59
Pitch Dia.
44.5748
Length through Bore (In.)
5.6875
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140S80
Zoro #
G2467251
UPC #
697950139845
Country of Origin
United States

Dimensions

Outside Dia. (In.)
45.59
Pitch Dia.
44.5748
Length through Bore (In.)
5.6875
Storage Height
5.6875
Caliper Diameter
43.5748
Storage Width
45.59
Storage Length
45.59

Details

Number of Teeth
80
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Weight
315
Bushing Code
S2
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
140
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.