Zoro Homepage

Spk Roller Mst (S2), 160S26H

  • Mfr # 160S26H

  • Zoro # G2451958


product price: $1,805.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Pitch Dia.
16.5925
Length through Bore (In.)
5.6875
Type
Standard Roller Chain
Number of Teeth
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160S26H
Zoro #
G2451958
UPC #
697950164519
Country of Origin
United States

Dimensions

Pitch Dia.
16.5925
Length through Bore (In.)
5.6875
Outside Dia. (In.)
17.671
Storage Width
17.671
Caliper Diameter
15.4675
Storage Height
5.6875
Storage Length
17.671

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
26
Material
Steel
Weight
82
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
160
Hardened Teeth
Yes
Bushing Code
S2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.