Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (S2), 160S28H

  • Mfr # 160S28H

  • Zoro # G2456368


product price: $1,696.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
18.95
Bore Type
Bushed
Material
Steel
Length through Bore (In.)
5.6875
Number of Teeth
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160S28H
Zoro #
G2456368
UPC #
697950164526
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.95
Length through Bore (In.)
5.6875
Pitch Dia.
17.8628
Storage Width
18.95
Storage Length
18.95
Caliper Diameter
16.7378
Storage Height
5.6875

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
28
Type
Standard Roller Chain
Weight
83
Surface Treatment
Protective Coating
Chain Number
160
Bushing Code
S2
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.