Zoro Homepage

Spk Roller Mst (S2), 160S30H

  • Mfr # 160S30H

  • Zoro # G2452658


product price: $2,157.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
160
Pitch Dia.
19.1335
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160S30H
Zoro #
G2452658
UPC #
697950126975
Country of Origin
United States

Dimensions

Pitch Dia.
19.1335
Outside Dia. (In.)
20.229
Length through Bore (In.)
5.6875
Storage Length
20.229
Storage Width
20.229
Caliper Diameter
18.0085
Storage Height
5.6875

Details

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
160
Type
Standard Roller Chain
Weight
104.52
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
1
Bushing Code
S2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.