Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (S2), 160S40

  • Mfr # 160S40

  • Zoro # G2457381


product price: $2,766.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Number of Teeth
40
Pitch Dia.
25.491
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160S40
Zoro #
G2457381
UPC #
697950164540
Country of Origin
United States

Dimensions

Pitch Dia.
25.491
Outside Dia. (In.)
26.612
Length through Bore (In.)
5.6875
Caliper Diameter
24.366
Storage Length
26.612
Storage Width
26.612
Storage Height
5.6875

Details

Type
Standard Roller Chain
Number of Teeth
40
Material
Steel
Bore Type
Bushed
Weight
164
Hardened Teeth
No
Chain Number
160
Bushing Code
S2
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.