Zoro Homepage

Spk Roller Mst (S2), 160S80

  • Mfr # 160S80

  • Zoro # G2457068


product price: $7,392.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Bore Type
Bushed
Length through Bore (In.)
5.6875
Material
Steel
Type
Standard Roller Chain
Number of Teeth
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160S80
Zoro #
G2457068
UPC #
697950164571
Country of Origin
United States

Dimensions

Length through Bore (In.)
5.6875
Outside Dia. (In.)
52.103
Pitch Dia.
50.9427
Storage Length
52.103
Storage Width
52.103
Caliper Diameter
49.8177
Storage Height
5.6875

Details

Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
80
Weight
504
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
160
Bushing Code
S2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.