Zoro Homepage

Spk Roller Mst (S2), 200S16

  • Mfr # 200S16

  • Zoro # G2461843


product price: $1,435.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
16
Pitch Dia.
12.8146
Material
Steel
Outside Dia. (In.)
14.068
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200S16
Zoro #
G2461843
UPC #
697950150376
Country of Origin
United States

Dimensions

Pitch Dia.
12.8146
Outside Dia. (In.)
14.068
Length through Bore (In.)
5.6875
Storage Width
14.068
Storage Height
5.6875
Storage Length
14.068
Caliper Diameter
11.2526

Details

Type
Standard Roller Chain
Number of Teeth
16
Material
Steel
Bore Type
Bushed
Weight
63
Surface Treatment
Protective Coating
Bushing Code
S2
Number of Rows
1
Chain Number
200
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.