Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (U0), 160U60

  • Mfr # 160U60

  • Zoro # G2456663


product price: $4,593.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Bore Type
Bushed
Type
Standard Roller Chain
Outside Dia. (In.)
39.362
Material
Steel
Pitch Dia.
38.2146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160U60
Zoro #
G2456663
UPC #
697950097275
Country of Origin
United States

Dimensions

Outside Dia. (In.)
39.362
Pitch Dia.
38.2146
Length through Bore (In.)
3.75
Caliper Diameter
37.0896
Storage Height
3.75
Storage Length
39.362
Storage Width
39.362

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
60
Weight
284.69
Surface Treatment
Protective Coating
Chain Number
160
Bushing Code
U0
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.