Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (U0), 160U70

  • Mfr # 160U70

  • Zoro # G2456234


product price: $5,524.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Steel
Length through Bore (In.)
3.75
Type
Standard Roller Chain
Outside Dia. (In.)
45.733
Number of Teeth
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160U70
Zoro #
G2456234
UPC #
697950190693
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.75
Outside Dia. (In.)
45.733
Pitch Dia.
44.5783
Storage Length
45.733
Storage Height
3.75
Caliper Diameter
43.4533
Storage Width
45.733

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
70
Bore Type
Bushed
Weight
395
Number of Rows
1
Hardened Teeth
No
Bushing Code
U0
Surface Treatment
Protective Coating
Chain Number
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.