Zoro Homepage

Spk Roller Mst (U0), 200U18

  • Mfr # 200U18

  • Zoro # G2462290


product price: $1,658.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
15.678
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
18
Length through Bore (In.)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200U18
Zoro #
G2462290
UPC #
697950164663
Country of Origin
United States

Dimensions

Outside Dia. (In.)
15.678
Length through Bore (In.)
3.75
Pitch Dia.
14.3969
Storage Height
3.75
Caliper Diameter
12.8349
Storage Width
15.678
Storage Length
15.678

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
18
Material
Steel
Weight
66.77
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
U0
Hardened Teeth
No
Chain Number
200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.