Zoro Homepage

Spk Roller Mst (U0), 200U19

  • Mfr # 200U19

  • Zoro # G2461828


product price: $1,578.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
19
Length through Bore (In.)
3.75
Pitch Dia.
15.1888
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200U19
Zoro #
G2461828
UPC #
697950164670
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.75
Pitch Dia.
15.1888
Outside Dia. (In.)
16.482
Storage Length
16.482
Caliper Diameter
13.5749
Storage Height
3.75
Storage Width
16.482

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
19
Material
Steel
Weight
72
Bushing Code
U0
Chain Number
200
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.