Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (U0), 200U21

  • Mfr # 200U21

  • Zoro # G2462239


product price: $1,781.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Pitch Dia.
16.7738
Length through Bore (In.)
3.75
Outside Dia. (In.)
18.086
Bore Type
Bushed
Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200U21
Zoro #
G2462239
UPC #
697950164694
Country of Origin
United States

Dimensions

Pitch Dia.
16.7738
Length through Bore (In.)
3.75
Outside Dia. (In.)
18.086
Storage Width
18.086
Storage Height
3.75
Storage Length
18.086
Caliper Diameter
15.1649

Details

Bore Type
Bushed
Number of Teeth
21
Material
Steel
Type
Standard Roller Chain
Weight
86
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
200
Bushing Code
U0
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.