Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (U0), 200U25

  • Mfr # 200U25

  • Zoro # G2460610


product price: $2,827.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Type
Standard Roller Chain
Bore Type
Bushed
Pitch Dia.
19.9468
Number of Teeth
25
Outside Dia. (In.)
21.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200U25
Zoro #
G2460610
UPC #
697950164878
Country of Origin
United States

Dimensions

Pitch Dia.
19.9468
Outside Dia. (In.)
21.29
Length through Bore (In.)
3.75
Caliper Diameter
18.3454
Storage Width
21.29
Storage Height
3.75
Storage Length
21.29

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
25
Material
Steel
Weight
121
Number of Rows
1
Bushing Code
U0
Hardened Teeth
No
Chain Number
200
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.