Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (U0), 200U26

  • Mfr # 200U26

  • Zoro # G2462622


product price: $3,002.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
22.089
Bore Type
Bushed
Number of Teeth
26
Material
Steel
Length through Bore (In.)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200U26
Zoro #
G2462622
UPC #
697950164885
Country of Origin
United States

Dimensions

Outside Dia. (In.)
22.089
Length through Bore (In.)
3.75
Pitch Dia.
20.7406
Storage Length
22.089
Storage Height
3.75
Storage Width
22.089
Caliper Diameter
19.1786

Details

Bore Type
Bushed
Number of Teeth
26
Material
Steel
Type
Standard Roller Chain
Weight
132
Hardened Teeth
No
Number of Rows
1
Chain Number
200
Surface Treatment
Protective Coating
Bushing Code
U0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.