Zoro Homepage

Spk Roller Mst (U1), 200U40

  • Mfr # 200U40

  • Zoro # G2461198


product price: $3,708.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Pitch Dia.
31.8637
Bore Type
Bushed
Material
Steel
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200U40
Zoro #
G2461198
UPC #
697950164939
Country of Origin
United States

Dimensions

Pitch Dia.
31.8637
Length through Bore (In.)
5.625
Outside Dia. (In.)
33.266
Storage Width
33.266
Storage Length
33.266
Storage Height
5.625
Caliper Diameter
30.3017

Details

Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
40
Weight
281
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
200
Bushing Code
U1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.