Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (U1), 200U45

  • Mfr # 200U45

  • Zoro # G2462044


product price: $4,965.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Pitch Dia.
35.839
Length through Bore (In.)
5.625
Material
Steel
Type
Standard Roller Chain
Outside Dia. (In.)
37.252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200U45
Zoro #
G2462044
UPC #
697950164946
Country of Origin
United States

Dimensions

Pitch Dia.
35.839
Length through Bore (In.)
5.625
Outside Dia. (In.)
37.252
Storage Width
37.252
Storage Height
5.625
Caliper Diameter
34.2552
Storage Length
37.252

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
45
Weight
327
Number of Rows
1
Chain Number
200
Bushing Code
U1
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.