Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (U2), 200U54

  • Mfr # 200U54

  • Zoro # G2461511


product price: $6,448.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
8.625
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Pitch Dia.
42.9961
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200U54
Zoro #
G2461511
UPC #
697950164632
Country of Origin
United States

Dimensions

Length through Bore (In.)
8.625
Pitch Dia.
42.9961
Outside Dia. (In.)
44.423
Storage Height
8.625
Caliper Diameter
41.4341
Storage Width
44.423
Storage Length
44.423

Details

Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
54
Weight
481
Surface Treatment
Protective Coating
Chain Number
200
Hardened Teeth
No
Bushing Code
U2
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.