Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd, 50SDS35

  • Mfr # 50SDS35

  • Zoro # G3315561


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Weight
3.62
Pitch Dia.
6.9724
Length through Bore (In.)
0.75
Material
Steel
Number of Teeth
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50SDS35
Zoro #
G3315561
UPC #
697950012742
Country of Origin
United States

Dimensions

Pitch Dia.
6.9724
Length through Bore (In.)
0.75
Outside Dia. (In.)
7.319
Storage Length
7.319
Storage Height
0.75
Caliper Diameter
6.5654
Storage Width
7.319

Details

Weight
3.62
Material
Steel
Number of Teeth
35
Type
Standard Roller Chain
Bore Type
Bushed
Bushing Code
SDS
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.