Zoro Homepage

Spk Roller Qd, 50SDS45

  • Mfr # 50SDS45

  • Zoro # G3304398


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Outside Dia. (In.)
9.313
Bore Type
Bushed
Material
Steel
Weight
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SDS45
Zoro #
G3304398
UPC #
697950013053
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.313
Length through Bore (In.)
0.75
Pitch Dia.
8.9597
Storage Width
9.313
Storage Height
0.75
Storage Length
9.313
Caliper Diameter
8.5542

Details

Number of Teeth
45
Bore Type
Bushed
Material
Steel
Weight
5.9
Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
50
Bushing Code
SDS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.