Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd, 60SK26

  • Mfr # 60SK26

  • Zoro # G3374477


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Outside Dia. (In.)
6.627
Type
Standard Roller Chain
Length through Bore (In.)
1.25
Pitch Dia.
6.2222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60SK26
Zoro #
G3374477
UPC #
697950017174
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.627
Length through Bore (In.)
1.25
Pitch Dia.
6.2222
Caliper Diameter
5.7532
Storage Width
6.627
Storage Length
6.627
Storage Height
1.25

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Weight
4
Number of Teeth
26
Bushing Code
SK
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.