Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D100F35

  • Mfr # D100F35

  • Zoro # G3357108


product price: $1,725.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.5
Weight
73
Number of Teeth
35
Type
Standard Roller Chain
Pitch Dia.
13.9448
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D100F35
Zoro #
G3357108
UPC #
697950024103
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Pitch Dia.
13.9448
Outside Dia. (In.)
14.639
Storage Width
14.639
Storage Height
2.5
Storage Length
14.639
Caliper Diameter
13.1808

Details

Weight
73
Number of Teeth
35
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Chain Number
100
Bushing Code
F
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.