Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D100J70

  • Mfr # D100J70

  • Zoro # G2470060


product price: $4,437.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
100
Pitch Dia.
27.8615
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100J70
Zoro #
G2470060
UPC #
697950024165
Country of Origin
United States

Dimensions

Pitch Dia.
27.8615
Outside Dia. (In.)
28.583
Length through Bore (In.)
3.188
Storage Width
28.583
Storage Length
28.583
Caliper Diameter
27.1115
Storage Height
3.188

Details

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
100
Type
Standard Roller Chain
Weight
158
Surface Treatment
Protective Coating
Bushing Code
J
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.