Zoro Homepage

Spk Roller Qd Dbl B, D120J30

  • Mfr # D120J30

  • Zoro # G3358438


product price: $2,334.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
14.3502
Length through Bore (In.)
3.203
Weight
78
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120J30
Zoro #
G3358438
UPC #
697950025599
Country of Origin
United States

Dimensions

Pitch Dia.
14.3502
Length through Bore (In.)
3.203
Outside Dia. (In.)
15.172
Caliper Diameter
13.4752
Storage Length
15.172
Storage Height
3.203
Storage Width
15.172

Details

Weight
78
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
30
Surface Treatment
Protective Coating
Chain Number
120
Bushing Code
J
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.