Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D120J35

  • Mfr # D120J35

  • Zoro # G3349067


product price: $2,645.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
3.331
Bore Type
Bushed
Number of Teeth
35
Material
Steel
Weight
97.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120J35
Zoro #
G3349067
UPC #
697950025605
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.331
Pitch Dia.
16.7337
Outside Dia. (In.)
17.566
Storage Width
17.566
Caliper Diameter
15.8419
Storage Height
3.331
Storage Length
17.566

Details

Bore Type
Bushed
Number of Teeth
35
Material
Steel
Weight
97.1
Type
Standard Roller Chain
Bushing Code
J
Chain Number
120
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.