Zoro Homepage

Spk Roller Qd Dbl B, D120J45

  • Mfr # D120J45

  • Zoro # G3299881


product price: $2,549.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Bore Type
Bushed
Length through Bore (In.)
3.331
Type
Standard Roller Chain
Number of Teeth
45
Outside Dia. (In.)
22.351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120J45
Zoro #
G3299881
UPC #
697950025629
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.331
Outside Dia. (In.)
22.351
Pitch Dia.
21.5034
Caliper Diameter
20.6153
Storage Height
3.331
Storage Length
22.351
Storage Width
22.351

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
45
Material
Steel
Weight
128
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
120
Bushing Code
J

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.