Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D140J45

  • Mfr # D140J45

  • Zoro # G3336902


product price: $3,653.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Steel
Outside Dia. (In.)
26.076
Pitch Dia.
25.0873
Weight
174
Number of Teeth
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D140J45
Zoro #
G3336902
UPC #
697950026664
Country of Origin
United States

Dimensions

Outside Dia. (In.)
26.076
Pitch Dia.
25.0873
Length through Bore (In.)
3.403
Storage Width
26.076
Caliper Diameter
24.072
Storage Length
26.076
Storage Height
3.403

Details

Material
Steel
Weight
174
Number of Teeth
45
Bore Type
Bushed
Type
Standard Roller Chain
Bushing Code
J
Number of Rows
2
Chain Number
140
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.