Zoro Homepage

Spk Roller Qd Dbl B, D140M60

  • Mfr # D140M60

  • Zoro # G3337088


product price: $4,752.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Teeth
60
Bore Type
Bushed
Weight
302
Material
Steel
Pitch Dia.
33.4378
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140M60
Zoro #
G3337088
UPC #
697950026688
Country of Origin
United States

Dimensions

Pitch Dia.
33.4378
Outside Dia. (In.)
34.442
Length through Bore (In.)
5.1875
Caliper Diameter
32.4378
Storage Width
34.442
Storage Height
5.1875
Storage Length
34.442

Details

Number of Teeth
60
Bore Type
Bushed
Weight
302
Material
Steel
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
M
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.